• The item cannot be ordered due to missing prices.

SecuTec® club hammer with handle protection sleeve, Weight without handle: 1,5kg

Article no.: 751015 1,5

Select article variation and quantity

Weight without handle (kg) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight without handle 1.5 kg
Handle length 280 mm
Handle protection Handle protection sleeve of steel
Material of the handle Hickory
Type of product Hammer

Identification numbers & Classifications

Article number 751015 1,5
EAN / GTIN 4016671029260
Manufacturer number 0004302-1500

Description

Version:

Drop-forged hammer head. Faces hardened and tempered. Head painted black, faces bright finished.
SecuTec® safety club hammer with handle protection sleeve of steel with collar, and with Picard wedge screw.

Standard:

DIN 6475

Material:

Special tool steel.

Downloads & documents

Compare with similar products

This article


Recommendations


SecuTec® club hammer with handle protection sleeve, Weight without handle: 1,5kg

SecuTec® club hammer with handle protection sleeve, Weight without handle: 1,5kg

Weight without handle 1.5 kg 1.5 kg 1.5 kg
Handle length 280 mm 280 mm 280 mm
Handle protection Handle protection sleeve of steel
Material Special tool steel
Material of the handle Hickory Hickory wood
Type of product Hammer Hammer Hammer

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart