• The item cannot be ordered due to missing prices.

SecuTec® club hammer with handle protection sleeve 2 kg

Article no.: 751015 2

Select article variation and quantity

Weight without handle (kg) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight without handle 2 kg
Handle length 300 mm
Handle protection Handle protection sleeve of steel
Material of the handle Hickory
Type of product Hammer

Identification numbers & Classifications

Article number 751015 2
EAN / GTIN 4016671029277
Manufacturer number 0004302-2000

Description

Version:

Drop-forged hammer head. Faces hardened and tempered. Head painted black, faces bright finished.
SecuTec® safety club hammer with handle protection sleeve of steel with collar, and with Picard wedge screw.

Standard:

DIN 6475

Material:

Special tool steel.

Downloads & documents

Compare with similar products

This article


Recommendations


SecuTec® club hammer with handle protection sleeve  2 kg

SecuTec® club hammer with handle protection sleeve 2 kg

Weight without handle 2 2 2
Handle length 300 300 280
Handle protection Handle protection sleeve of steel
Material Special tool steel
Material of the handle Hickory Hickory wood
Type of product Hammer Hammer Hammer

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart