• The item cannot be ordered due to missing prices.

Automatic centre punch with pin 110 mm

Article no.: 749400 110

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 110 mm
Shank ⌀ 10 mm
minimum impact force 47 N
maximum impact force 78 N
Material Special tool steel
Type of product Centre punches

Identification numbers & Classifications

Article number 749400 110
EAN / GTIN 4045197482181
Manufacturer number 749400 110

Description

Version:

Sturdy knurled shank with hardened, replaceable pin and ergonomic end piece for high user comfort. The impact can be set as required by turning the end piece.

Material:

Special tool steel.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart