{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 130 mm | |
Shank ⌀ | 13 mm | |
minimum impact force | 57 N | |
maximum impact force | 127 N | |
Material | Special tool steel | |
Type of product | Centre punches |
Article number | 749400 130 | |
EAN / GTIN | 4045197482198 | |
Manufacturer number | 749400 130 |