{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 160 mm | |
Shank ⌀ | 16 mm | |
minimum impact force | 88 N | |
maximum impact force | 176 N | |
Material | Special tool steel | |
Type of product | Centre punches |
Article number | 749400 160 | |
EAN / GTIN | 4045197482204 | |
Manufacturer number | 749400 160 |
This article |
Recommendations |
|
---|---|---|
Automatic centre punch with pin, overall length: 160mm |
||
overall length | 160 mm | 130 mm |
minimum impact force | 88 N | 57 N |
maximum impact force | 176 N | 127 N |
Shank ⌀ | 16 mm | 13 mm |
Type of product | Centre punches | Centre punches |