• The item cannot be ordered due to missing prices.

Set of springs 2 pieces 110

Article no.: 749420 110

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Spring No. 1 = ⌀ 4.7 − 5.1 mm
Spring No. 1 = length 17.7 mm
Spring No. 2 = ⌀ 5 mm
Spring No. 2 = length 33 mm
Number of springs 2
Type of product Spring

Identification numbers & Classifications

Article number 749420 110
EAN / GTIN 4045197565204
Manufacturer number 749420 110

Description

Suitable for:

Automatic centre punch No. 749400.

Suitable for:

Centre punch No. 749400: Size 110

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart