{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 300 mm | |
Jaw length | 47 mm | |
Jaw capacity | 60 mm | |
Type of product | Grip wrench |
Article number | 708005 300 | |
EAN / GTIN | 4045197719782 | |
Manufacturer number | 708005 300 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Universal grip wrench, jaw shape oval, overall length: 300mm |
|||||
Jaw length | 47 mm | 16 mm | 32 mm | 45 mm | 30 mm |
overall length | 300 mm | 115 mm | 185 mm | 300 mm | 175 mm |
Jaw capacity | 60 mm | 25 mm | 35 mm | 55 mm | 30 mm |
Type of product | Grip wrench | Grip wrench | Grip wrench | Grip wrench | Grip wrench |