• The item cannot be ordered due to missing prices.

Universal grip wrench, jaw shape oval 140 mm

Article no.: 708005 140

Product details

Technical Data

overall length 140 mm
Jaw length 23 mm
Jaw capacity 28 mm
Type of product Grip wrench

Identification numbers & Classifications

Article number 708005 140
EAN / GTIN 4045197717283
Manufacturer number 708005 140

Description

Version:

Serrated jaws and sturdy spring steel body. Span and clamping pressure adjustable with a knurled screw. Fully nickel-plated.
Jaw shape oval.

Application:

For clamping profiled and flat materials. Clamping force up to 10,000 N.

Material:

Jaws of chrome vanadium steel, drop forged.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    overall length (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart