• The item cannot be ordered due to missing prices.

Universal grip wrench, jaw shape Vee, Overall length: 175mm

Article no.: 708205 175

Select article variation and quantity

Overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 175 mm
Jaw length 30 mm
Jaw capacity 30 mm
Type of product Grip wrench

Identification numbers & Classifications

Article number 708205 175
EAN / GTIN 4045197960023
Manufacturer number 708205 175

Description

Version:

Serrated jaws and sturdy spring steel body. Span and clamping pressure adjustable with a knurled screw. Fully nickel-plated.
Jaw shape upper straight, lower Vee.

Application:

For clamping profiled and flat materials. Clamping force up to 10,000 N.

Material:

Jaws of chrome vanadium steel, drop forged.

Spare part:

Spare springs No. 708301 sizes 7, 10, and 12.
Spare spring No. 708301 size 7.

Downloads & documents

Compare with similar products

This article


Recommendations


Universal grip wrench, jaw shape Vee, Overall length: 175mm

Universal grip wrench, jaw shape Vee, Overall length: 175mm

Jaw length 30 mm 16 mm 32 mm 47 mm 45 mm
overall length 175 mm 115 mm 185 mm 300 mm 300 mm
Jaw capacity 30 mm 25 mm 35 mm 60 mm 55 mm
Type of product Grip wrench Grip wrench Grip wrench Grip wrench Grip wrench

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart