• The item cannot be ordered due to missing prices.

Universal grip wrench, jaw shape Vee 300 mm

Article no.: 708205 300

Select article variation and quantity

Overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 300 mm
Jaw length 45 mm
Jaw capacity 55 mm
Type of product Grip wrench

Identification numbers & Classifications

Article number 708205 300
EAN / GTIN 4045197960047
Manufacturer number 708205 300

Description

Version:

Serrated jaws and sturdy spring steel body. Span and clamping pressure adjustable with a knurled screw. Fully nickel-plated.
Jaw shape upper straight, lower Vee.

Application:

For clamping profiled and flat materials. Clamping force up to 10,000 N.

Material:

Jaws of chrome vanadium steel, drop forged.

Spare part:

Spare springs No. 708301 sizes 7, 10, and 12.
Spare spring No. 708301 size 12.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart