{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 180 mm | |
Cutting capacity hard wire up to ⌀ | 2.2 mm | |
Cutting capacity piano wire up to ⌀ | 1.8 mm | |
Standard | DIN ISO 5746 | |
Jaw characteristics | inner face serrated | |
Handle | Multi-component covering | |
Manufacturing process | Cutting edges induction hardened (approx. 64 HRC), pliers body drop forged | |
Material | Chrome vanadium steel. | |
Surface | bright finish | |
non-sparking | no | |
Type of product | Multi-function pliers |
Article number | 702995 180 | |
EAN / GTIN | 4045197887320 | |
Manufacturer number | 702995 180 |
This article |
Recommendations |
|||
---|---|---|---|---|
Vanadium combination pliers, bright finished, with two-component grips, Overall length: 180mm |
||||
non-sparking | no | no | no | no |
overall length | 180 mm | 180 mm | 180 mm | 180 mm |
Standard | DIN ISO 5746 | DIN ISO 5746; DIN EN IEC 60900 / VDE 0682-201 | DIN ISO 5746 | similar to DIN ISO 5746; DIN EN IEC 60900 / VDE 0682-201 |
Surface | bright finish | chrome-plated | bright finish | bright finish |
Cutting capacity piano wire up to ⌀ | 1.8 mm | 1.8 mm | 1.8 mm | 1.8 mm |
Material | Chrome vanadium steel. | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel. |
Type of product | Multi-function pliers | Multi-function pliers | Multi-function pliers | Multi-function pliers |