{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 160 mm | |
Cutting capacity hard wire up to ⌀ | 2 mm | |
Cutting capacity piano wire up to ⌀ | 1.5 mm | |
Standard | DIN ISO 5746 | |
Jaw characteristics | inner face serrated | |
Handle | Multi-component covering | |
Manufacturing process | Cutting edges induction hardened (approx. 64 HRC), pliers body drop forged | |
Material | Chrome vanadium steel. | |
Surface | bright finish | |
non-sparking | no | |
Type of product | Multi-function pliers |
Article number |
702995 160
Copy |
|
EAN / GTIN |
4045197887313
Copy |
|
Manufacturer number |
702995 160
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |