{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 180 mm | |
Cutting capacity hard wire up to ⌀ | 2.2 mm | |
Cutting capacity piano wire up to ⌀ | 1.8 mm | |
Norm | DIN ISO 5746 | |
Jaw characteristics | inner face serrated | |
Handle | plastic coated | |
Manufacturing process | Cutting edges induction hardened (approx. 64 HRC), pliers body drop forged | |
Material | Chrome vanadium steel | |
Surface | bright finish | |
non-sparking | no | |
Type of product | Multi-function pliers |
Article number | 703000 180 | |
EAN / GTIN | 4045197166005 | |
Manufacturer number | 703000 180 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Vanadium combination pliers, bright finished 180 mm |
||
non-sparking | no | no |
overall length | 180 | 180 |
Norm | DIN ISO 5746 | DIN ISO 5746 |
Surface | bright finish | bright finish |
Cutting capacity piano wire up to ⌀ | 1.8 | 1.8 |
Material | Chrome vanadium steel | Chrome vanadium steel. |
Type of product | Multi-function pliers | Multi-function pliers |