• The item cannot be ordered due to missing prices.

Pliers set 4 pieces, Number of pliers: 4

Article no.: 700110 4

Select article variation and quantity

Number of pliers Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pliers 4
Type of product Multi-function pliers

Identification numbers & Classifications

Article number 700110 4
EAN / GTIN 4045197335227
Manufacturer number 700110 4

Description

Version:

Chrome vanadium steel, bright finish head and joint. Plastic coated handles.

Supplied with:

1 combination pliers No. 703000: Size 180
1 water pump pliers similar to No. 706151: Size 250
1 snipe-nose pliers angled No. 713600: Size 200
1 side cutter No. 725250: Size 160

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart