{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 867/2 Z TORX® | |
Torx® profile | TX55 | |
overall length | 35 mm | |
Drive profile | Screwdriver for TORX® screws | |
Bit hexagon shank | C8 | |
Diamond coating at drive output end | no | |
in big tub 100-piece | no | |
Type of product | Bit tool |
Article number | 675470 TX55 | |
EAN / GTIN | 4013288016164 | |
Manufacturer number | 05066925001 |