• The item cannot be ordered due to missing prices.

Socket set 1/2 inch square drive 28 pieces, Type: P

Article no.: 637935 P

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Square drive: 1/2
  • Width across flats range, hexagon sockets: 10-19
  • Width across flats range, hexagon wrenches: 5-10
  • Square with Wobble-Fix: with angle of inclination

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 8100 SC 7
Number of pieces 28
Square drive 1/2 in
Width across flats range, hexagon sockets 10-19 mm
Width across flats range, hexagon wrenches 5-10 mm
Square with Wobble-Fix with angle of inclination
Length 325 mm
Width 148 mm
Height 73 mm
Drive profile Hexagon socket; Hexagon socket; Screwdriver for Phillips; Screwdriver for TORX® screws
Width across flats metric
Type of product Socket spanner

Identification & Classification

Article number 637935 P
EAN / GTIN 4013288173942
Manufacturer number 05004077001
Manufacturer Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For hexagon head screws / nuts with thread M6 − M12 and for hexagon socket head screws with thread M6 − M12.

Material:

Chrome molybdenum steel, matt chrome-plated.

Content:

With push-through square No. 640390.

Supplied with:

Socket single hexagon: 10 pcs. size 10; 11; 12; 13; 14; 15; 16; 17; 18; 19 mm
Hexagon bits 5/16 inch: 4 pcs. No. 675440 size 5; 6; 8; 10
BITS 5/16 inch for Phillips: 2 pcs. No. 675400 size 2; 3
BITS 5/16 inch for Torx®: 8 pcs. No. 675470 size TX20; TX25; TX27; TX30; TX40; TX45; TX50; TX55
Extension with quick-rotation sleeve: 1 pc. 250 mm
Extension Wobble: 1 pc. 50 mm
Adapter with quick-change chuck: 1 pc. square socket 1/2 inch – bit holder 5/16 inch
Ratchet (size S): 1 pc. No. 640395 with changeover lever
Ratchet (size P): 1 pc. No. 640390 with push-through square
Storage in: Textile wallet with hook and loop fastener

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart