• The item cannot be ordered due to missing prices.

Bit for Torx®, 5/16 inch C 8, Torx® profile: TX20

Article no.: 675470 TX20

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 867/2 Z TORX®
Torx® profile TX20
overall length 35 mm
Drive profile Screwdriver for TORX® screws
Bit hexagon shank C8
Diamond coating at drive output end no
in big tub 100-piece no
Type of product Bit tool

Identification numbers & Classifications

Article number 675470 TX20
EAN / GTIN 4013288016096
Manufacturer number 05066901001

Description

Version:

For use in manual drivers or machines with suitable hexagon holder.

Application:

For screws with Torx® profile.

Standard:

DIN ISO 1173

Material:

Chrome vanadium special alloy, high strength.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart