• The item cannot be ordered due to missing prices.

Bit for Torx®, 5/16 inch C 8 TX30

Article no.: 675470 TX30

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Manufacturer's designation 867/2 Z TORX®
    Torx® profile 30
    overall length 35 mm
    Drive profile Screwdriver for TORX® screws
    Bit hexagon shank C8
    Diamond coating at drive output end no
    in big tub 100-piece no
    Type of product Bit tool

    Identification numbers & Classifications

    Article number 675470 TX30
    EAN / GTIN 4013288192073
    Manufacturer number 05066905001

    Description

    Version:

    For use in manual drivers or machines with suitable hexagon holder.

    Application:

    For screws with Torx® profile.

    Standard:

    DIN ISO 1173

    Material:

    Chrome vanadium special alloy, high strength.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart