{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 889/4/1 K | |
Hexagon shank | 6.3 mm | |
overall length | 52 mm | |
Hexagon drive | D 6.3 (1/4 inch) | |
Machine drive | E 6.3 (1/4 inch) | |
suitable for machine | yes | |
Type of product | Bit holder |
Article number | 675020 6,3K | |
EAN / GTIN | 4013288095626 | |
Manufacturer number | 05052502001 |
This article |
Recommendations |
||
---|---|---|---|
Shank with magnet / quick-change coupling, Hexagon shank: 6,3K |
|||
Machine drive | E 6.3 (1/4 inch) | E 6.3 (1/4 inch) | E 6.3 (1/4 inch) |
overall length | 52 mm | 50 mm | 60 mm |
suitable for machine | yes | yes | yes |
Hexagon drive | D 6.3 (1/4 inch) | D 6.3 (1/4 inch) | D 6.3 (1/4 inch) |
Type of product | Bit holder | Bit holder | Bit holder |