• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.
    • The item cannot be ordered due to missing prices.

BiTorsion set of bits 61 pieces

Article no.: 675950

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Bit-Safe 61 BiTorsion 1
Drive profile Screwdriver for Phillips; Pozidriv screwdriver; Slot-head screwdriver; Screwdriver for TORX® screws; Hexagon screwdriver
Number of pieces 61
Bit length 25 mm
Colour coding yes
Type of product Bit tool

Identification & Classification

Article number 675950
EAN / GTIN 4013288179937
Manufacturer number 05057441001
Manufacturer Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Content:

Bits C 6.3 (1/4 inch) set; 1 coupling shank.

Content:

Bits, length 25 mm, C 6.3 for Phillips: No. 675510 1 pc. size 1/25; 2 pcs. size 2/25; 1 pc. size 3/25
Bits, length 25 mm, C 6.3 for Phillips: No. 675520 2 pcs. size 1/25; 8 pcs. size 2/25; 1 pc. size 3/25
Bits, length 25 mm, C 6.3 for Pozidriv: No. 675530 1 pc. size 1/25; 2 pcs. size 2/25; 1 pc. size 3/25
Bits, length 25 mm, C 6.3 for Pozidriv: 2 pcs. size 1; 8 pcs. size 2; 1 pc. size 3
Bits, length 25 mm, C 6.3 for hex socket: 3 pcs. size 2.5; 3 pcs. size 3.0; 3 pcs. size 4.0; 2 pcs. size 5.0
Bits, length 25 mm, C 6.3 for internal Torx®: No. 675550 3 pcs. size TX10; 2 pcs. size TX15; 4 pcs. size TX20; 4 pcs. size TX25; 2 pcs. size TX30; 1 pc. size TX40
Bits, length 25 mm, C 6.3 for slot-head: 1 pc. each size 0.8×5.5; 1.0×5.5; 1.2×6.5
“Rapidaptor” adaptor: 1 pc. No. 675020 size 6.3K

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart