• The item cannot be ordered due to missing prices.

Shank with magnet / quick-change coupling, Hexagon shank: 6,3

Article no.: 675020 6,3

Select article variation and quantity

Hexagon shank Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 889/4/1
Hexagon shank 6.3 mm
overall length 75 mm
Hexagon drive D 6.3 (1/4 inch)
Machine drive E 6.3 (1/4 inch)
suitable for machine yes
Type of product Bit holder

Identification numbers & Classifications

Article number 675020 6,3
EAN / GTIN 4013288174604
Manufacturer number 05052503001

Description

Version:

Two-piece, i.e. shank and bit are separate. This means that in case of wear, only the relevant bit has to be replaced.
“Rapidaptor” adaptor with automatic quick-release adaptor and magnet for C 6.3 and E 6.3 bits (the magnet holds the screw).
  • Holder for C 6.3 and E 6.3 bits.
  • The sleeve clicks into the open position. It locks automatically when a bit is inserted.
  • Even the smallest bits can be removed without problems, since the sleeve lifts the bit away from the magnet.
    Quick change of bits, always one-handed.

Note:

Rapidaptor free-running adapter available (No. 675035 size 6.3F).

Downloads & documents

Compare with similar products

This article


Recommendations


Shank with magnet / quick-change coupling, Hexagon shank: 6,3

Shank with magnet / quick-change coupling, Hexagon shank: 6,3

Machine drive E 6.3 (1/4 inch) E 6.3 (1/4 inch) E 6.3 (1/4 inch)
overall length 75 mm 50 mm 60 mm
Manufacturer's designation 889/4/1
suitable for machine yes yes yes
Hexagon shank 6.3 mm 6.3 mm
Hexagon drive D 6.3 (1/4 inch) D 6.3 (1/4 inch) D 6.3 (1/4 inch)
Type of product Bit holder Bit holder Bit holder

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart