• The item cannot be ordered due to missing prices.

Bit set with drive tool and hexagon key L-wrenches 52 pieces

Article no.: 675990

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Kraftform Kompakt 100
Drive profile Screwdriver for Phillips; Pozidriv screwdriver; Slot-head screwdriver; Screwdriver for TORX® screws; Hexagon screwdriver
Number of pieces 52
Drive tool Screwdriver handle with quick−change holder
Bit hexagon shank C 6,3; E 6,3
suitable for machine yes
Type of product Bit tool

Identification numbers & Classifications

Article number 675990
EAN / GTIN 4013288179968
Manufacturer number 05057460001

Description

Version:

Kraftform handle with quick−change holder for 1/4 inch bits with C 6.3 and E 6.3 shank.
Including hexagon key L-wrenches with ball-point in the sizes 1.5 – 8.0 mm.
Practical Kraftform Kompakt® set of bits and drive tool for manual and machine drives.
Supplied in a sturdy textile tool roll with hook and loop fastener.

Advantage:

Colour-coding and numerical marking ensure easy identification of bits.

Content:

Bits, length 25 mm, C 6.3, for Phillips: No. 675520 2 pcs. size 1/25; 4 pcs. size 2/25; 2 pcs. size 3/25
Bits, length 25 mm, C 6.3, for Pozidriv: 2 pcs. size 1; 4 pcs. size 2; 2 pcs. size 3
Bits, length 25 mm, C 6.3, for internal Torx®: No. 675550 2 pcs. size TX10; 2 pcs. size TX15; 3 pcs. size TX20; 2 pcs. size TX25; 2 pcs. size TX30; 1 pc. size TX40
Bits, length 25 mm, C 6.3, for slot-head: 1 pcs. each size 0.8×5.5; 1.0×5.5
IMPACTOR bits, length 50 mm, E 6.3, for Phillips: 2 pc. size 2; 1 pc. size 3
IMPACTOR bits, length 50 mm, E 6.3, for Pozidriv: 2 pc. size 2; 1 pc. size 3
IMPACTOR bits, length 50 mm, E 6.3, for hex socket: 1 pc. each size 4; 5; 6
IMPACTOR bits, length 50 mm, E 6.3, for internal Torx®: 1 pc. each size TX25; TX30; TX40
L-wrench with ball point Hex-Plus, for hex socket: 1 pc. each size 1.5; 2.0; 2.5; 3.0; 4.0; 5.0; 6.0; 8.0 mm
Screwdriver handle: 1 pc.
“Rapidaptor” adaptor: 1 pc. No. 675020 size 6.3K

Downloads & documents

Compare with similar products

This article


Recommendations


Bit set with drive tool and hexagon key L-wrenches 52 pieces

Bit set with drive tool and hexagon key L-wrenches 52 pieces

on request
In stock
243 pieces in stock
Drive profile Screwdriver for Phillips; Pozidriv screwdriver; Slot-head screwdriver; Screwdriver for TORX® screws; Hexagon screwdriver Screwdriver for Phillips; Pozidriv screwdriver; Slot-head screwdriver; Hexagon screwdriver; Screwdriver for TORX® screws
Number of pieces 52 32
Drive tool Screwdriver handle with quick−change holder Bit ratchet, 1/4 inch
Manufacturer's designation Kraftform Kompakt 100
Bit hexagon shank C 6,3; E 6,3 C 6,3
Type of product Bit tool Bit tool

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart