• The item cannot be ordered due to missing prices.

Voltage tester special quality, Blade width: 2,5mm

Article no.: 665020 2,5
New product

Select article variation and quantity

Blade width (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Blade width 2.5 mm
Blade length 50 mm
overall length 125 mm
Test range 110 V - 250 V
Drive profile Slot-head screwdriver
Pocket clip yes
Type of product Voltage tester

Identification & Classification

Article number 665020 2,5
EAN / GTIN 7610733001330
Manufacturer number PB 175.0-50

Description

Version:

Plastic handle with insulated screwdriver blade and pocket clip.
High-quality blade, size 3.5 without pocket clip. Testing range 110 - 250 V.

Note:

These voltage testers conform to VDE 0680/6 safety standards. Bulbs therefore are non−replaceable.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart