{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade width | 3.5 mm | |
Blade length | 75 mm | |
overall length | 175 mm | |
Test range | 110 V - 250 V | |
Drive profile | Slot-head screwdriver | |
Pocket clip | no | |
Type of product | Voltage tester |
Article number |
665020 3,5
Copy |
|
EAN / GTIN |
7610733001354
Copy |
|
Manufacturer number |
PB 175.1-75
Copy |