Assembly tool set, 59 pieces with tool case

Article no.: 680302
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
8 pieces in stock 8 pieces available in 11-14 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool set

Identification & Classification

Article number 680302
EAN / GTIN 2050001016430

Description

Application:

Contains high quality tools for maintenance and repair of systems, machines, equipment etc.

Supplied with:

STABILA® wooden folding rule: 1 pc. No. 466005 size 2
Wire brush: 1 pc. No. 575000 size 3
DICK workshop files set, 2nd cut with handle, assorted, in a tool roll: 1 pc. No. 517200 size 200 (5-piece)
PUK® universal hacksaw: 1 pc. No. 581220 size 150
GARANT open-ended spanners set 6 − 34 mm with clip: 1 pc. No. 610610 size 12 (6×7 – 30×34 mm) with 1 pc. No. 611500 size 12
Hexagon key L-wrench set with a plastic clip: 1 pc. No. 626072 size 8 (2 - 10 mm)
PB Swiss Tools slot-head screwdriver set: 1 pc. No. 660910 size 5 (3.5 - 8 mm)
PB Swiss Tools offset screwdriver for slot-head: 1 pc. No. 664800 size 6.5
PB Swiss Tools voltage tester up to 250 V: 1 pc. No. 665020 size 3.5
PB Swiss Tools screwdriver for Phillips: 1 pc. each No. 668100 size 1; 2
KNIPEX® combination pliers: 1 pc. No. 701500 size 180
KNIPEX® water pump pliers: 1 pc. No. 705500 size 250
KNIPEX® pincers: 1 pc. No. 706610 size 210
Universal grip wrench: 1 pc. No. 708205 size 250
KNIPEX® snipe nose pliers with side cutter: 1 pc. No. 713150 size 160
Internal circlip pliers, straight: 1 pc. No. 719805 size J2
External circlip pliers, straight: 1 pc. No. 719905 size A2
KNIPEX® side cutter: 1 pc. No. 724900 size 160
RENNSTEIG cold chisel: 1 pc. No. 740500 size 175
RENNSTEIG taper pin punch set and centre punch: 1 pc. No. 745600 size 6 (2 - 6 mm; 120 mm)
Engineer's hammer with hickory handle: 1 pc. No. 750110 size 300
Plastic hammer: 1 pc. No. 754500 size 32
PB Swiss Tools reamer: 1 pc. No. 831700 size 110
Fixed blade cable knife: 1 pc. No. 844300 size 175
Plastic bottle oiler: 1 pc. No. 083532 size 125
Insulating tape, black: 1 pc. No. 083654 size BLACK
Marker pen, blue: 1 pc. No. 085154 size B
Tool case: 1 pc. No. 690200

Note:

Tool is supplied loose.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
Your contact person
To shopping cart