{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 7400 pistol | |
maximum torque | 600 cNm | |
Direction of tightening | Right-hand tightening | |
Torque measuring accuracy | ±6 % | |
Bit socket | D 6,3; F 6.3 | |
Test certificate | Manufacturer’s test certificate | |
Overall length L | 150 mm | |
Torque range | 300 cNm - 600 cNm | |
Torque range | 3 Nm - 6 Nm | |
Scale graduation, 1 graduation = | 25 cNm | |
Display | analogue | |
Release signalling | akustisk; haptisk | |
Trigger principle | mechanical short-travel release | |
Connection format | Bit holder 1/4 inch | |
Measurement technology | mechanical | |
Data can be recorded | no | |
Setting the trigger value | with adjustment scale | |
Feedback | triggering | |
Reversible reading | cNm | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Norm | DIN EN ISO 6789 | |
Weight | 122 g | |
Type of product | Torque screwdriver |
Article number | 659933 600 | |
EAN / GTIN | 4013288101730 | |
Manufacturer number | 05074702001 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Torque screwdriver with scale 600 cNm |
||
Torque range | 300 ;600 | 120 ;600 |
Overall length L | 150 | 153 |
maximum torque | 600 | 600 |
Torque measuring accuracy | ±6 | ±6 |
Norm | DIN EN ISO 6789 | DIN EN ISO 6789 |
Connection format | Bit holder 1/4 inch | Bit holder 1/4 inch |
Setting the trigger value | with adjustment scale | with adjustment scale |