• The item cannot be ordered due to missing prices.

Torque screwdriver with scale 880 cNm

Article no.: 659933 880

Select article variation and quantity

maximum torque (cNm) Unit price incl. VAT
  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±6
  • Bit socket: D 6,3; F 6.3
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 7400 pistol
maximum torque 880 cNm
Direction of tightening Right-hand tightening
Torque measuring accuracy ±6 %
Bit socket D 6,3; F 6.3
Test certificate Manufacturer’s test certificate
Overall length L 150 mm
Torque range 400 cNm - 880 cNm
Torque range 4 Nm - 8.8 Nm
Scale graduation, 1 graduation = 40 cNm
Display analogue
Release signalling akustisk; haptisk
Trigger principle mechanical short-travel release
Connection format Bit holder 1/4 inch
Measurement technology mechanical
Data can be recorded no
Setting the trigger value with adjustment scale
Feedback triggering
Reversible reading cNm
Measurement process Torque
Adjustable trigger value adjustable
Norm DIN EN ISO 6789
Weight 278 g
Type of product Torque screwdriver

Identification numbers & Classifications

Article number 659933 880
EAN / GTIN 4013288119308
Manufacturer number 05074705001

Description

Version:

Kraftform handle for easy transmission of the required torque. With Rapidaptor quick-change holder for 1/4 inch bits with C 6.3 and E 6.3 shank.
Torque setting by hand using a micrometer scale (from size 600 using the integral auxiliary tool or a 17AF open spanner).
With pistol grip for delivering high torques.

Function:

When the set torque is reached the screwdriver triggers, with clearly audible and perceptible signals. The triggering torque is unrestricted.

Standard:

Tested to DIN EN ISO 6789.

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.
Rapidaptor free-running coupling shank available from our eShop (No. 675035 size 6.3F).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart