• The item cannot be ordered due to missing prices.

Torque screwdriver with scale 34 cNm

Article no.: 659933 34

Select article variation and quantity

maximum torque (cNm) Unit price incl. VAT
  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±6
  • Bit socket: D 6,3; F 6.3
  • Test certificate: Manufacturer’s test certificate

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation 7400
    maximum torque 34 cNm
    Direction of tightening Right-hand tightening
    Torque measuring accuracy ±6 %
    Bit socket D 6,3; F 6.3
    Test certificate Manufacturer’s test certificate
    Overall length L 142 mm
    Torque range 10 cNm - 34 cNm
    Torque range 0.1 Nm - 0.34 Nm
    Scale graduation, 1 graduation = 1.5 cNm
    Display analogue
    Release signalling acoustic; haptisk
    Trigger principle mechanical short-travel release
    Connection format Bit holder 1/4 inch
    Measurement technology mechanical
    Data can be recorded no
    Setting the trigger value with adjustment scale
    Feedback triggering
    Reversible reading cNm
    Measurement process Torque
    Adjustable trigger value adjustable
    Standard DIN EN ISO 6789
    Weight 122 g
    Type of product Torque screwdriver

    Identification numbers & Classifications

    Article number 659933 34
    EAN / GTIN 4013288179012
    Manufacturer number 05074770001

    Description

    Version:

    Kraftform handle for easy transmission of the required torque. With Rapidaptor quick-change holder for 1/4 inch bits with C 6.3 and E 6.3 shank.
    Torque setting by hand using a micrometer scale (from size 600 using the integral auxiliary tool or a 17AF open spanner).

    Function:

    When the set torque is reached the screwdriver triggers, with clearly audible and perceptible signals. The triggering torque is unrestricted.

    Standard:

    Tested to DIN EN ISO 6789.

    Note:

    The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.
    Rapidaptor free-running coupling shank available from our eShop (No. 675035 size 6.3F).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart