• The item cannot be ordered due to missing prices.

Torque screwdriver with scale 600 cNm

Article no.: 659945 600

Select article variation and quantity

maximum torque (cNm) Unit price incl. VAT
  • Direction of tightening: For right- and left-hand tightening
  • Torque measuring accuracy: ±6
  • Bit socket: D 6,3
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 600 cNm
Direction of tightening For right- and left-hand tightening
Torque measuring accuracy ±6 %
Bit socket D 6,3
Test certificate Manufacturer’s test certificate
Overall length L 153 mm
Torque range 120 cNm - 600 cNm
Torque range 1.2 Nm - 6 Nm
Scale graduation, 1 graduation = 20 cNm
Display analogue
Release signalling acoustic; haptisk
Trigger principle mechanical slip clutch
Connection format Bit holder 1/4 inch
Measurement technology mechanical
Data can be recorded no
Setting the trigger value with adjustment scale
Feedback triggering
Reversible reading cNm; Nm
Measurement process Torque
Adjustable trigger value adjustable
Norm DIN EN ISO 6789
Weight 300 g
Type of product Torque screwdriver

Identification numbers & Classifications

Article number 659945 600
EAN / GTIN 4045197514028
Manufacturer number 659945 600

Description

Version:

Practical handle for transmission of the required torques without problems. Easy to read micrometer scale, protected against dirt. Lock at the end of the handle against inadvertent adjustment. Interchangeable blade to take 1/4 inch bits included.

Function:

On reaching the set torque value, the screwdriver can be felt and heard to trigger and is then again immediately ready for use.

Application:

For controlled tightening of screws to a pre-set torque.

Standard:

Tested to DIN EN ISO 6789.

Note:

All Wiha interchangeable blades (No. 659940659946) can also be used in the HOLEX torque screwdriver No. 659945.
The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart