• The item cannot be ordered due to missing prices.

Torque interchangeable blade for Phillips 1

Article no.: 659940 1

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Torque interchangeable blade
Cross-head size 1
overall length 175 mm
Usable length 42 mm
Drive profile Screwdriver for Phillips
Colour coding dark blue
Type of product Screwdriver bit

Identification numbers & Classifications

Article number 659940 1
EAN / GTIN 4010995260583
Manufacturer number 26058

Description

Version:

Colour coding: dark blue

Material:

Chrome vanadium steel, matt chrome-plated. ChromTop tips for maximum dimensional accuracy.

Suitable for:

For torque screwdrivers No. 659930 up to size 800, 659935 and 659945.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart