{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Exchangeable tool | Plug-in head | |
Width b | 74 mm | |
Height h | 15 mm | |
Width across flats | 36 mm | |
Pitch S | 32.5 mm | |
Plug-in shank | 14×18 mm | |
Material | Chrome alloy steel | |
Surface | chrome plated (non-flaking) | |
Type of product | Open ended plug-in head |
Article number | 657800 2-36 | |
EAN / GTIN | 4018754158270 | |
Manufacturer number | 58214036 |
This article |
Recommendations |
|
---|---|---|
Open jaw plug-in head, Type-Width across flats: 2-36mm |
||
Width b | 74 mm | 66.5 mm |
Plug-in shank | 14×18 mm | 14×18 mm |
Surface | chrome plated (non-flaking) | chrome plated (non-flaking) |
Width across flats | 36 mm | 36 mm |
Pitch S | 32.5 mm | 32.5 mm |
Material | Chrome alloy steel | Chrome vanadium steel |
Type of product | Open ended plug-in head | Open ended plug-in head |