{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Exchangeable tool | Plug-in head | |
Width b | 35 mm | |
Height h | 8 mm | |
Width across flats | 15 mm | |
Series | 731/10 | |
Pitch S | 17.5 mm | |
Plug-in shank | 9×12 mm | |
Material | Chrome alloy steel | |
Surface | chrome plated (non-flaking) | |
Type of product | Open ended plug-in head |
Article number | 657800 1-15 | |
EAN / GTIN | 4018754033874 | |
Manufacturer number | 58211015 |
This article |
Recommendations |
|
---|---|---|
Open jaw plug-in head, Type-Width across flats: 1-15mm |
||
Width b | 35 mm | 33.5 mm |
Plug-in shank | 9×12 mm | 9×12 mm |
Height h | 8 mm | 7.7 mm |
Surface | chrome plated (non-flaking) | chrome plated (non-flaking) |
Width across flats | 15 mm | 15 mm |
Pitch S | 17.5 mm | 20 mm |
Material | Chrome alloy steel | Chrome vanadium steel |