{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Exchangeable tool | Plug-in head | |
Width b | 42 mm | |
Height h | 9 mm | |
Width across flats | 18 mm | |
Series | 731/10 | |
Pitch S | 20 mm | |
Plug-in shank | 9×12 mm | |
Material | Chrome alloy steel | |
Surface | chrome plated (non-flaking) | |
Type of product | Open ended plug-in head |
Article number | 657800 1-18 | |
EAN / GTIN | 4018754033904 | |
Manufacturer number | 58211018 |
This article |
Recommendations |
|
---|---|---|
Open jaw plug-in head, Type-Width across flats: 1-18mm |
||
Plug-in shank | 9×12 mm | 9×12 mm |
Height h | 9 mm | 7.7 mm |
Surface | chrome plated (non-flaking) | chrome plated (non-flaking) |
Pitch S | 20 mm | 20 mm |
Material | Chrome alloy steel | Chrome vanadium steel |
Exchangeable tool | Plug-in head | Plug-in head |
Type of product | Open ended plug-in head | Open ended plug-in head |