• The item cannot be ordered due to missing prices.

Open jaw plug-in head, Type-Width across flats: 2-30mm

Article no.: 657800 2-30

Select article variation and quantity

Type-Width across flats (mm) Unit price incl. VAT
  • Exchangeable tool: Plug-in head

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Exchangeable tool Plug-in head
Width b 66 mm
Height h 14 mm
Width across flats 30 mm
Pitch S 30 mm
Plug-in shank 14×18 mm
Material Chrome alloy steel
Surface chrome plated (non-flaking)
Type of product Open ended plug-in head

Identification numbers & Classifications

Article number 657800 2-30
EAN / GTIN 4018754034031
Manufacturer number 58214030

Description

Version:

Drop-forged; all plug-in heads = Rectangular shank with spring retaining pin. This ensures a solid and secure fit of the plug-in head in the torque wrench.

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Suitable for:

Torque wrench with rectangular sockets.

Note:

Please note the pitch of the plug-in head and match this to that of the adjustment tool (see test certificate/operating instructions of the torque wrench you are using). If these vary, correct the pitch!

Downloads & documents

Compare with similar products

This article


Recommendations


Open jaw plug-in head, Type-Width across flats: 2-30mm

Open jaw plug-in head, Type-Width across flats: 2-30mm

Plug-in shank 14×18 mm 14×18 mm
Height h 14 mm 14 mm
Surface chrome plated (non-flaking) chrome plated (non-flaking)
Width across flats 30 mm 30 mm
Pitch S 30 mm 32.5 mm
Material Chrome alloy steel Chrome vanadium steel
Type of product Open ended plug-in head Open ended plug-in head

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart