{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 3121 | |
Drive square [x] | 1 in | |
Drive square [y] | 3/4 in | |
overall length | 66.5 mm | |
Material | Chrome molybdenum steel. | |
Surface | burnished | |
suitable for machine use | yes | |
Type of product | Screwdriver set |
Article number | 650016 9 | |
EAN / GTIN | 4991644460014 | |
Manufacturer number | 18866A |
This article |
Recommendations |
|
---|---|---|
IMPACT reducer piece, Type: 9 |
||
suitable for machine use | yes | yes |
overall length | 66.5 mm | 75 mm |
Surface | burnished | burnished |
Material | Chrome molybdenum steel. | Chrome molybdenum steel. |
Drive square [y] | 3/4 in | 3/4 in |
Drive square [x] | 1 in | 1 in |
Type of product | Screwdriver set | Screwdriver set |