{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 3121 | |
Drive square [x] | 1 in | |
Drive square [y] | 3/4 in | |
overall length | 75 mm | |
Material | Chrome molybdenum steel. | |
Surface | burnished | |
suitable for machine use | yes | |
Type of product | Screwdriver set |
Article number | 650017 9 | |
EAN / GTIN | 4045197592255 | |
Manufacturer number | 650017 9 |