• The item cannot be ordered due to missing prices.

IMPACT reducer piece 3

Article no.: 650017 3

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 3121
    Drive square [x] 3/8 in
    Drive square [y] 1/4 in
    overall length 32 mm
    Material Chrome molybdenum steel.
    Surface burnished
    suitable for machine use yes
    Type of product Screwdriver set

    Identification numbers & Classifications

    Article number 650017 3
    EAN / GTIN 4045197726605
    Manufacturer number 650017 3

    Description

    Version:

    Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
    For safety reasons must always be secured using a suitable locking pin and O-ring.
    Output drive square with retaining pin.

    Material:

    Chrome molybdenum steel, surface burnished.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart