• The item cannot be ordered due to missing prices.

IMPACT reducer piece 3

Article no.: 650016 3

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 3121
Drive square [x] 3/8 in
Drive square [y] 1/4 in
overall length 25 mm
Material Chrome molybdenum steel.
Surface burnished
suitable for machine use yes
Type of product Screwdriver set

Identification numbers & Classifications

Article number 650016 3
EAN / GTIN 4991644340026
Manufacturer number 13322A-P

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.
Output drive square with retaining pin.

Material:

Chrome molybdenum steel, surface burnished.

Downloads & documents

Compare with similar products

This article


Recommendations


IMPACT reducer piece  3

IMPACT reducer piece 3

suitable for machine use yes yes
overall length 25 32
Standard DIN 3121 DIN 3121
Material Chrome molybdenum steel. Chrome molybdenum steel.
Drive square [y] 1/4 1/4
Drive square [x] 3/8 3/8
Type of product Screwdriver set Screwdriver set

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart