{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 3121 | |
Drive square [x] | 1/2 in | |
Drive square [y] | 3/8 in | |
overall length | 37.5 mm | |
Material | Chrome molybdenum steel. | |
Surface | burnished | |
suitable for machine use | yes | |
Type of product | Screwdriver set |
Article number | 650016 5 | |
EAN / GTIN | 4991644385027 | |
Manufacturer number | 14433A-P |
This article |
Recommendations |
|
---|---|---|
![]() ![]() IMPACT reducer piece 5 |
||
suitable for machine use | yes | yes |
overall length | 37.5 | 38 |
Standard | DIN 3121 | DIN 3121 |
Surface | burnished | burnished |
Material | Chrome molybdenum steel. | Chrome molybdenum steel. |
Drive square [y] | 3/8 | 3/8 |
Type of product | Screwdriver set | Screwdriver set |