• The item cannot be ordered due to missing prices.

Hexagon socket, 1 inch, Width across flats: 80mm

Article no.: 647100 80

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 80 mm
Square drive 1 in
⌀ drive output end 108 mm
Length 120 mm
Drive profile Hexagon socket
Type of product Socket insert

Identification numbers & Classifications

Article number 647100 80
EAN / GTIN 4018754009992
Manufacturer number 06010080

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Close tolerance jaw widths. Internal square to DIN 3120 D 25 with hole and release button.

Standard:

DIN 3124

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon socket, 1 inch, Width across flats: 80mm

Hexagon socket, 1 inch, Width across flats: 80mm

⌀ drive output end 108 mm 105 mm
Drive profile Hexagon socket Hexagon socket
Square drive 1 in 1 in
Length 120 mm 103 mm
Width across flats 80 mm 80 mm
Type of product Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart