{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 70 mm | |
Square drive | 1 in | |
⌀ drive output end | 94 mm | |
Length | 110 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 647100 70 | |
EAN / GTIN | 4018754009978 | |
Manufacturer number | 06010070 |
This article |
Recommendations |
|
---|---|---|
Hexagon socket, 1 inch 70 mm |
||
⌀ drive output end | 94 | 94 |
Drive profile | Hexagon socket | Hexagon socket |
Square drive | 1 | 1 |
Length | 110 | 93 |
Width across flats | 70 | 70 |
Type of product | Socket insert | Socket insert |