• The item cannot be ordered due to missing prices.

Hexagon socket, 1 inch 80 mm

Article no.: 647150 80

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 80 mm
Square drive 1 in
⌀ drive output end 105 mm
Length 103 mm
Drive profile Hexagon socket
Type of product Socket insert

Identification numbers & Classifications

Article number 647150 80
EAN / GTIN 4045197561206
Manufacturer number 647150 80

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Close tolerance jaw widths. Internal square to DIN 3120 D 25 with hole and release button.

Standard:

DIN 3124

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart