{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 65 mm | |
Square drive | 1 in | |
⌀ drive output end | 88 mm | |
Length | 87 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number |
647150 65
Copy |
|
EAN / GTIN |
4045197561176
Copy |
|
Manufacturer number |
647150 65
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |