{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 19 mm | |
Square drive | 3/4 in | |
⌀ drive end | 34.7 mm | |
Length | 80 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 644800 19 | |
EAN / GTIN | 4018754009305 | |
Manufacturer number | 05050019 |
This article |
Recommendations |
|
---|---|---|
Hexagon bit socket 3/4 inch, Hexagon: 19mm |
||
⌀ drive end | 34.7 mm | 36 mm |
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
Square drive | 3/4 in | 3/4 in |
Length | 80 mm | 78 mm |
Hexagon | 19 mm | 19 mm |
Type of product | Socket insert | Socket insert |