• The item cannot be ordered due to missing prices.

Hexagon bit socket 3/4 inch, Hexagon: 17mm

Article no.: 644800 17

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Square drive: 3/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 17 mm
Square drive 3/4 in
⌀ drive end 34.7 mm
Length 80 mm
Drive profile Hexagon screwdriver
Type of product Socket insert

Identification numbers & Classifications

Article number 644800 17
EAN / GTIN 4018754009299
Manufacturer number 05050017

Description

Version:

Forged of high quality steel. Internal square to DIN 3120-D 20 with hole and release button.

Standard:

DIN 7422

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon bit socket 3/4 inch, Hexagon: 17mm

Hexagon bit socket 3/4 inch, Hexagon: 17mm

⌀ drive end 34.7 mm 36 mm
Drive profile Hexagon screwdriver Hexagon screwdriver
Square drive 3/4 in 3/4 in
Length 80 mm 78 mm
Hexagon 17 mm 17 mm
Type of product Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart