{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 14 mm | |
Square drive | 3/4 in | |
⌀ drive end | 34.7 mm | |
Length | 80 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number |
644800 14
Copy |
|
EAN / GTIN |
4018754009282
Copy |
|
Manufacturer number |
05050014
Copy |
|
Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de |