• The item cannot be ordered due to missing prices.

Hexagon bit socket 3/4 inch 19 mm

Article no.: 644805 19

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Square drive: 3/4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Hexagon 19 mm
    Square drive 3/4 in
    ⌀ drive end 36 mm
    Length 78 mm
    Drive profile Hexagon screwdriver
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 644805 19
    EAN / GTIN 4045197674258
    Manufacturer number 644805 19

    Description

    Version:

    Forged of high quality steel. Internal square to DIN 3120-D 20 with hole and release button.

    Standard:

    DIN 7422

    Material:

    Chrome vanadium steel, chrome-plated.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart