{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 32 mm | |
Square drive | 3/4 in | |
⌀ drive output end | 44.5 mm | |
Length | 58 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 644500 32 | |
EAN / GTIN | 4018754008780 | |
Manufacturer number | 05010032 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Hexagon socket, 3/4 inch 32 mm |
|||
⌀ drive output end | 44.5 mm | 44 mm | 45.8 mm |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 3/4 in | 3/4 in | 3/4 in |
Length | 58 mm | 56 mm | 85 mm |
Width across flats | 32 mm | 32 mm | 32 mm |
Type of product | Socket insert | Socket insert | Socket insert |