{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 60 mm | |
Square drive | 3/4 in | |
⌀ drive output end | 78 mm | |
Length | 80 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 644500 60 | |
EAN / GTIN | 4018754008902 | |
Manufacturer number | 05010060 |
This article |
Recommendations |
|
---|---|---|
Hexagon socket, 3/4 inch, Width across flats: 60mm |
||
⌀ drive output end | 78 mm | 80 mm |
Drive profile | Hexagon socket | Hexagon socket |
Square drive | 3/4 in | 3/4 in |
Length | 80 mm | 78 mm |
Width across flats | 60 mm | 60 mm |
Type of product | Socket insert | Socket insert |