{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 24 mm | |
Square drive | 3/4 in | |
⌀ drive output end | 34 mm | |
Length | 51 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 644500 24 | |
EAN / GTIN | 4018754008711 | |
Manufacturer number | 05010024 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Hexagon socket, 3/4 inch 24 mm |
|||
⌀ drive output end | 34 mm | 34.2 mm | 35.8 mm |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 3/4 in | 3/4 in | 3/4 in |
Length | 51 mm | 51 mm | 85 mm |
Width across flats | 24 mm | 24 mm | 24 mm |
Type of product | Socket insert | Socket insert | Socket insert |